Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 14 to 20 A, 120V Coil, 1 Enc
Mfr # VS-CE1620HP1
Zoro # G3740782
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 14 to 20A
- NEMA Size 0
- Coil Volts 120V AC
- Amps AC 14 to 20
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # VS-CE1620HP1
- Zoro # G3740782
- UPC # 190735370452
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Height | 12.83 in |
Width | 8.16 in |
Depth | 10.62 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 14 to 20A |
Coil Volts | 120V AC |
Amps AC | 14 to 20 |
Enclosure NEMA Rating | 1 |
Operator | Selector Switch |
Short Circuit Protection | Motor Circuit Protector |
Trip Class | 10 |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO |
Operator Function | Hand/Off/Auto |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
HP @ 3 Phase - 480V | 10 hp |
Hz | 50/60 |
HP @ 3 Phase - 240V | 5 hp |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT265CL-GREEN)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- ALLEN BRADLEY Economy 0.63-1.0A Amp 3Ph SER A 24V-DC Other Starter (190E-KMNDJ2-CB10X)
- Hoffman Starters