Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 14-20 A, 120V Coil, 4X Enc
Mfr # VS-CE1620SSP
Zoro # G5256404
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 14 to 20
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Enclosure NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE1620SSP
- Zoro # G5256404
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Height | 13.31 in |
Width | 11.31 in |
Details
Item | IEC Combination Starter |
Amps AC | 14 to 20 |
Max. Motor Voltage | 600V AC |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 4X |
Auxiliary Contact Form | 1NO/1NC |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 14 to 20A |
Operator | Selector Switch |
Operator Function | Hand/Off/Auto |
Pilot Light | Yes |
Control Transformer | No |
HP @ 3 Phase - 240V | 5 hp |
Hz | 50/60 |
HP @ 3 Phase - 480V | 10 hp |
Standards | UL/CSA |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (FNQ-R-4/10)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-4-EC)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532SSPT)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 24-32 A, 120V Coil, 4X Enc (VS-CE2532SSP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- Hoffman Motor Controls