Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 11 to 16A, 120V Coil, 4X Enc
Mfr # VS-CE1016HPT
Zoro # G3485343
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 11 to 16A
- NEMA Size 0
- Coil Volts 120V AC
- Amps AC 11 to 16
- Enclosure NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE1016HPT
- Zoro # G3485343
- UPC # 094706310006
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Height | 12.0 in |
Width | 10.0 in |
Depth | 6.34 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 11 to 16A |
Coil Volts | 120V AC |
Amps AC | 11 to 16 |
Enclosure NEMA Rating | 4X |
Operator | Selector Switch |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | Yes |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Hand/Off/Auto |
Control Transformer Voltage | 120V AC Secondary, 208, 240, 480V AC Primary |
Standards | UL 508A/ CSA, UL Enclosure Type 4X |
Hz | 50/60 |
HP @ 3 Phase - 240V | 5 hp |
HP @ 3 Phase - 480V | 10 hp |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- ALLEN BRADLEY SER A 4.0-6.3a Amp Economy 24V-DC Starter (190E-KMNDJ2-CB63X)
- Hoffman Motor Controls