Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 11 to 16 A, 120V Coil, 1 Enc
Mfr # VS-CE1016SSPT1
Zoro # G3627967
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 11 to 16A
- NEMA Size 0
- Coil Volts 120V AC
- Amps AC 11 to 16
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE1016SSPT1
- Zoro # G3627967
- UPC # 190735370520
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Height | 12.83 in |
Width | 15.32 in |
Depth | 10.62 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 11 to 16A |
Coil Volts | 120V AC |
Amps AC | 11 to 16 |
Enclosure NEMA Rating | 1 |
Operator | Push Button |
Short Circuit Protection | Motor Circuit Protector |
Trip Class | 10 |
Pilot Light | Yes |
Control Transformer | Yes |
Auxiliary Contact Form | 1NO |
Operator Function | Start/Stop |
Control Transformer Voltage | 120V AC Secondary, 208, 240, 480V AC Primary |
Hz | 50/60 |
HP @ 3 Phase - 480V | 10 hp |
HP @ 3 Phase - 240V | 5 hp |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Control Transformer Voltage 120V AC Secondary, 208, 240, 480V AC Primary, Operator Function Start/Stop, Operator Push Button, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 24 to 32 A, 120V Coil, 1 Enc (VS-CE2532SSPT1)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- ALLEN BRADLEY SER A 4.0-6.3A Amp Miniature Economy 24V-DC Other Starter (190E-KMNDJ2-CB63X)
- Hoffman Starters