Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 11-16 A, 120V Coil, 4X Enc
Mfr # VS-CE1016SSP
Zoro # G5256395
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 11 to 16A
- NEMA Size 0
- Coil Volts 120V AC
- Amps AC 11 to 16
- Max. Motor Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE1016SSP
- Zoro # G5256395
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Height | 13.31 in |
Width | 11.31 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 11 to 16A |
Coil Volts | 120V AC |
Amps AC | 11 to 16 |
Max. Motor Voltage | 600V AC |
Enclosure NEMA Rating | 4X |
Operator | Selector Switch |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Hand/Off/Auto |
HP @ 3 Phase - 480V | 10 hp |
Hz | 50/60 |
Standards | UL/CSA |
HP @ 3 Phase - 240V | 5 hp |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Hand/Off/Auto, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 100A Amp Range, 600V AC/300V DC Volt Rating (TCFH100N)
- POWERZONE Cord Ext 3Outlet 12/3X2Ft Yel (ORAD50802)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77D8CJB-J)
- Hoffman Starters