Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 10 to 16A, 120V Coil, 4X Enc
Mfr # EA-CE1016SSP
Zoro # G3649721
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 10 to 16A
- Coil Volts 120V AC
- Amps AC 10 to 16
- Enclosure NEMA Rating 4X
- Operator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # EA-CE1016SSP
- Zoro # G3649721
- UPC # 190735369487
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Depth | 5.85 in |
Width | 11.06 in |
Height | 13.8 in |
Overall Depth | 5.85 in |
Overall Height | 13.8 in |
Overall Width | 11.06 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 16 A, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- Hoffman Starters