Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 1-1.6 A, 120V Coil, 4X Enc
Mfr # VS-CE0102SSP
Zoro # G5256343
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1 to 1.6A
- NEMA Size 00
- Coil Volts 120V AC
- Max. Motor Voltage 600V AC
- Amps AC 1 to 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE0102SSP
- Zoro # G5256343
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 00 |
Width | 11.31 in |
Height | 13.31 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 1 to 1.6A |
Coil Volts | 120V AC |
Max. Motor Voltage | 600V AC |
Amps AC | 1 to 1.6 |
Enclosure NEMA Rating | 4X |
Operator | Push Button |
Short Circuit Protection | Motor Circuit Protector |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO/1NC |
Operator Function | Start/Stop |
Hz | 50/60 |
HP @ 3 Phase - 240V | 1/3 hp |
HP @ 3 Phase - 480V | 3/4 hp |
Standards | UL/CSA |
Description
IEC Combination Starter, NEMA Size 00, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Motor Circuit Protector, Operator Function Start/Stop, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- Hoffman IEC Combination Starters