Shop All Fan Parts
Hoffman
Hardwaregen.Hardware Kit 1/2"-2" Kit A
Mfr # 400641
Zoro # G3198988
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 2000 Main Valve When Valve has a Spring or Air Pressure Pilot or in Combination with Temperature or Solinoid Pilots
- Features Weight: 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Series 2000 Main Valve When Valve has a Spring or Air Pressure Pilot or in Combination with Temperature or Solinoid Pilots |
Item | Hardwaregen.Hardware Kit 1/2"-2" Kit A |
Features | Weight: 1 lb. |
Description
Hardwaregen.Hardware Kit 1/2 In.-2 In. Kit A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- HEATFAB Gas Vent Pipe (9492)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (P-830)
- CARRIER Fan Blade 3, 22" dia., 1/2", CW (LA01RA028)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- DAYTON BLDC Motor Set (VEGGS45912G)
- Hoffman Fan Parts