Shop All Fan Parts
Hoffman
Ft015I-3/4 15N. In-Line F/T
Mfr # 404270
Zoro # G3199301
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial Applications Such as Air Make-up Coils, Cooking Kettles and Unit Heaters
- Features Maximum Operating Pressure: 175 psig; Maximum Temperature: 400F; Weight: 11.7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Commercial and Industrial Applications Such as Air Make-up Coils, Cooking Kettles and Unit Heaters |
Item | Ft015I-3/4 15N. In-Line F/T |
Features | Maximum Operating Pressure: 175 psig; Maximum Temperature: 400F; Weight: 11.7 lb. |
Description
Ft015I-3/4 15N. In-Line F/T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- PROCOM Blower For Heating And Duluth Forge Gas Fireplaces - Model# Fib100 (FIB100)
- DANFOSS Overload Relay (117U4123)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- BROAN Thermostat (99270832)
- DAYTON Outlet Guard (HV2118200G)
- Hoffman Fan Parts