Shop All Fan Parts
Hoffman
Ft0151 1 1/4" 15N. Inline F/T
Mfr # 404272
Zoro # G3199283
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial and Industrial Applications Such as Air Make-up Coils, Cooking Kettles and Unit Heaters
- Features Maximum Operating Pressure: 175 psig; Maximum Temperature: 400F; Weight: 11.7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Commercial and Industrial Applications Such as Air Make-up Coils, Cooking Kettles and Unit Heaters |
Features | Maximum Operating Pressure: 175 psig; Maximum Temperature: 400F; Weight: 11.7 lb. |
Item | Ft0151 1 1/4" 15N. Inline F/T |
Description
Ft0151 1 1/4 In. 15N. Inline F/T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON HARNESS IGN CTRL 1 7PIN (V59310)
- PAMLICO AIR 14 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021420)
- ESSICK AIR Re-Circulating Pump, 230,240V, 0.75A (110440)
- MANITOWOC Toggle Switch (20-0793-9)
- HOFFMAN Pump Accessoryseal Holder (DP1966)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- HOFFMAN Pump Accy Impeller 4 9/16"Full Diameter (DP0336)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- HOFFMAN Valve 185B-3/4"Straight Supply Valve (405117)
- TJERNLUND PRODUCTS Wheel (950-1012)
- BROAN Lamp Socket Harness (R111630)
- Hoffman Fan Parts