Shop All AC Speed Controls
Hoffman
ECM Motor Control, 24 VAC, Max.Amps 20
Mfr # 792ECM
Zoro # G5517461
original price:
$145.99
27% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output 13.5V DC
- Hz 80
- Max. Amps 20 A
- Width (In.) 3 in
- For Use With ECM Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 792ECM
- Zoro # G5517461
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Width (In.) | 3 in |
Length (In.) | 2 1/2 in |
Depth (In.) | 1 1/4 in |
Overall Depth | 1.25 in |
Overall Width | 3 in |
Overall Length | 2.5 in |
Details
Voltage Output | 13.5V DC |
Hz | 80 |
Max. Amps | 20 A |
For Use With | ECM Motors |
Item | ECM Motor Control |
Input Voltage | 24 V AC |
Frequency | 80 Hz |
Features | The 792-ECM(VMA) Controller is Designed to Vary the Speed of an EC Motor Via a Pulse Width Modulated (PWM) Signal |
Output Current | 5 mA |
Output Type | PWM Signal |
Application | ECM Motors |
Maximum Current | 5 mA |
Description
ECM Motor Control, PWM Signal Output Type, 24 V AC Input Voltage, 5 mA Maximum Current
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In, Pitch: 3/8" (1DHL2)
- PIX Belt, B/5L, 21/32 x 29 in. OC (B26/5L290)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- HOFFMAN ECM Manual Motor Control, 24 VAC, Amps 10 (760ECM)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-10V)
- RED LION CONTROLS Magnetic Pickups, 3/8" Threaded (MP37TA00)
- MARATHON General Purpose Motor, 1 HP, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC (D313)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- Hoffman AC Speed Controls