Shop All AC Speed Controls
Hoffman
ECM Manual Motor Control, 24 VAC, Amps 10
Mfr # 760ECM
Zoro # G6087173
original price:
$168.48
12% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Output 13.5V DC
- Hz 80
- Max. Amps 10 A
- Input Voltage 24 V AC
- For Use With ECM Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 760ECM
- Zoro # G6087173
- UPC # 094719412278
- Country of Origin United States
- Category AC Speed Controls
Dimensions
Depth (In.) | 1 1/4 in |
Length (In.) | 4 1/4 in |
Width (In.) | 2 3/8 in |
Overall Depth | 1.25 in |
Overall Length | 4.25 in |
Overall Width | 2.4 in |
Details
Voltage Output | 13.5V DC |
Hz | 80 |
Max. Amps | 10 A |
Item | ECM Manual Motor Control |
Input Voltage | 24 V AC |
For Use With | ECM Motors |
Output Current | 10 mA |
Frequency | 80 Hz |
Output Type | PWM Signal |
Maximum Current | 10 mA |
Features | The 760-ECM Series Controllers are Available with a Finger Friendly Adjustment Knob in a Track Mount Package (Wholesale) or a Standoff Mounted Unit That Requires Adjustment Via a Potentiometer Tool (OEM), Variable Speed Control for ECM Motors is Accomplished Via a Pulse Width Modulated (PWM) Output Signal |
Application | ECM Motors |
Description
ECM Manual Motor Control, PWM Signal Output Type, 24 V AC Input Voltage, 10 mA Maximum Current
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 15.38)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- FAG BEARINGS FAG 6207 2RSR C3, Deep Groove BBear, Single Row 90Mm (6207 2RSR C3)
- HOFFMAN ECM Motor Control, 24 VAC, Max.Amps 20 (792ECM)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 hp, 480V AC (ATV340U15N4)
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- MARATHON General Purpose Motor, 1 HP, 1 phase, 3600 RPM, 115/208-230 V, 56C Frame, TEFC (D313)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-10V)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 150 hp, 480V AC (ATV630C11N4)
- Hoffman AC Speed Controls