Shop All Valve Accessories
Hoffman
Domestic Water Shutoff Panel, Fiberglass
Mfr # ST4-M006
Zoro # G6125201
product price: $1,744.99
/ea
Free Shipping & Returns
$1,744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VES120V15NP, VES120V02NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VES120V25NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8
- Size 19 5/16 in H x 17 5/16 in W x 9 37/64 in D
- Includes 12 ft Cord Sets, Connections for EMS Panel Inputs and Outputs, Fault Reset Button, Indicator Lights, Relays Terminal Connects, Time Delay Relay
- Body Material Fiberglass
- Temp. Range -4 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # ST4-M006
- Zoro # G6125201
- UPC # 190735215432
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 19 5/16 in H x 17 5/16 in W x 9 37/64 in D |
Length | 9 9/16 in |
Overall Height | 19 5/16 in |
Overall Width | 17 5/16 in |
Details
Item | Domestic Water Shutoff Panel |
For Use With | VES120V15NP, VES120V02NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VES120V25NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8 |
Includes | 12 ft Cord Sets, Connections for EMS Panel Inputs and Outputs, Fault Reset Button, Indicator Lights, Relays Terminal Connects, Time Delay Relay |
Body Material | Fiberglass |
Temp. Range | -4 Degrees to 104 Degrees F |
Accessory Type | Domestic Water Shutoff Panel |
Compatible with Manufacturer Model Number | VES120V02NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VES120V15NP, VES120V25NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8 |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Product Type | Water Shutoff Panel |
Material | Fiberglass |
For Use with Mfr. Model Number | VES120V02NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VES120V15NP, VES120V25NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8 |
For Use With Mfr. Model Number | VES120V02NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VES120V15NP, VES120V25NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8 |
Compatible Manufacturer Part Number | VES120V02NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VES120V15NP, VES120V25NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8 |
Description
Domestic Water Shutoff Panel, Product Type Water Shutoff Panel, Material Fiberglass, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Includes 12 ft Cord Sets, Connections for EMS Panel Inputs and Outputs, Fault Reset Button, Indicator Lights, Relays Terminal Connects, Time Delay Relay
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- ZURN Waterless Urinal Strainer, White (P5795-1)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- JACKSON Shallow Depth Slide Track (201129)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFSERK-300)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- ZURN Spud Escutcheon, Brass, 1-1/2 (P6000-H28)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- ZURN Complete Internal Parts Repair Kit (RK114-975XLC)
- Hoffman Valve Accessories