Shop All Water Detectors
Hoffman
Detection and Alarm Shutoff System, 120V
Mfr # VYN-SPMAC8
Zoro # G5385913
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Connection Type NPT
- Material High Impact ABS, Stainless Steel Valve
- Number of Sensors 0
- Max. Pressure 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VYN-SPMAC8
- Zoro # G5385913
- UPC # 190735215593
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 1 1/2 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 12 ft |
Pipe Size | 1-1/2" |
Details
Item | Detection and Alarm Shutoff System |
Connection Type | NPT |
Material | High Impact ABS, Stainless Steel Valve |
Number of Sensors | 0 |
Max. Pressure | 50 psi |
Amps | 2.0 A |
Audio Alarm | No |
Voltage | 120 |
Relay Output | Analog |
Temp. Range | -4 Degrees to 104 Degrees F |
Standards | UL508 |
Shut Off | No |
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 1-1/2 In., Material High Impact ABS, Stainless Steel Valve, Connection Type NPT, Number of Sensors 0, Sensor Cord Length 12 ft, Power Cord Length 12 ft, Standards UL508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Galvanized Steel 3-1/2 in. L Nipple (309UP38X312)
- TOTO WASHLET G450 Integrated Toilet Bowl Unit Cotton White (CT922CUMFG#01)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24vDC (S211GF16T2EG5)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-092-1/2-MK1)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- MOEN Flo Indoor Smart Water Leak Detector (920-006)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- Hoffman Water Detectors