Shop All Water Detectors
Hoffman
Detection and Alarm Shutoff System, 120V
Mfr # VYN-SPMAC6
Zoro # G5385895
product price: $2,913.99
/ea
Free Shipping & Returns
$2,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 6 in
- Connection Type Flange
- Material High Impact ABS, Stainless Steel Valve
- Number of Sensors 0
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VYN-SPMAC6
- Zoro # G5385895
- UPC # 190735215579
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 6 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 12 ft |
Pipe Size | 6" |
Details
Item | Detection and Alarm Shutoff System |
Connection Type | Flange |
Material | High Impact ABS, Stainless Steel Valve |
Number of Sensors | 0 |
Max. Pressure | 175 psi |
Relay Output | Analog |
Standards | UL508 |
Shut Off | No |
Audio Alarm | No |
Temp. Range | -4 Degrees to 104 Degrees F |
Voltage | 120 |
Amps | 2.0 A |
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 6 In., Material High Impact ABS, Stainless Steel Valve, Connection Type Flange, Number of Sensors 0, Sensor Cord Length 12 ft, Power Cord Length 12 ft, Standards UL508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Inch x 7/8 Inch Dishwasher Air Gap Body with Flanged / Skirted Chrome Cap (9401807)
- ZORO SELECT 1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P768)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU8)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC8)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- Hoffman Water Detectors