Shop All Water Detectors
Hoffman
Detection and Alarm Shutoff System, 120V
Mfr # VYN-SPMAC3
Zoro # G5403641
product price: $2,292.99
/ea
Free Shipping & Returns
$2,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3 in
- Connection Type Flange
- Material High Impact ABS, Stainless Steel Valve
- Number of Sensors 0
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VYN-SPMAC3
- Zoro # G5403641
- UPC # 190735215548
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 3 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 12 ft |
Pipe Size | 3" |
Details
Item | Detection and Alarm Shutoff System |
Connection Type | Flange |
Material | High Impact ABS, Stainless Steel Valve |
Number of Sensors | 0 |
Max. Pressure | 175 psi |
Audio Alarm | No |
Voltage | 120 |
Shut Off | No |
Relay Output | Analog |
Temp. Range | -4 Degrees to 104 Degrees F |
Standards | UL508 |
Amps | 2.0 A |
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 3 In., Material High Impact ABS, Stainless Steel Valve, Connection Type Flange, Number of Sensors 0, Sensor Cord Length 12 ft, Power Cord Length 12 ft, Standards UL508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1-1/2 In. PVC 40 Inside Coupling (BFSC150-40)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC8)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- LEVEL SENSE Float Switch with Mounting Bracket and 15 Foot Wire, Works with Level Sence Products (LS-FLOAT-KIT)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- Hoffman Water Detectors