Shop All Water Detectors
Hoffman
Detection and Alarm Shutoff System, 120V
Mfr # VYN-SPMAC2.5
Zoro # G5404567
product price: $2,137.99
/ea
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 1/2 in
- Connection Type Flange
- Material High Impact ABS, Stainless Steel Valve
- Number of Sensors 0
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VYN-SPMAC2.5
- Zoro # G5404567
- UPC # 190735215531
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 2 1/2 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 12 ft |
Pipe Size | 2-1/2" |
Details
Item | Detection and Alarm Shutoff System |
Connection Type | Flange |
Material | High Impact ABS, Stainless Steel Valve |
Number of Sensors | 0 |
Max. Pressure | 175 psi |
Relay Output | Analog |
Shut Off | No |
Temp. Range | -4 Degrees to 104 Degrees F |
Standards | UL508 |
Amps | 2.0 A |
Voltage | 120 |
Audio Alarm | No |
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 2-1/2 In., Material High Impact ABS, Stainless Steel Valve, Connection Type Flange, Number of Sensors 0, Sensor Cord Length 12 ft, Power Cord Length 12 ft, Standards UL508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigidlok(R) Coupling, 3", Iron, 750 psi (0390013530)
- SLOAN Sfp12 Gooseneck Spout With Outlet (0362012)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, FPT x FPT (BFA1005TES)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 25FT L (ZUSA-HT-4953)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC8)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- WATTS Lead Free Water Detector Shutoff, 3/4 in. (3/4" LFWDS-SP-R)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- Hoffman Water Detectors