Shop All Water Detectors
Hoffman
Detection and Alarm Shutoff System, 120V
Mfr # VYN-SPMAC2
Zoro # G5385922
product price: $1,894.99
/ea
Free Shipping & Returns
$1,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 in
- Connection Type Flange
- Material High Impact ABS, Stainless Steel Valve
- Number of Sensors 0
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VYN-SPMAC2
- Zoro # G5385922
- UPC # 190735215524
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 2 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 12 ft |
Pipe Size | 2" |
Details
Item | Detection and Alarm Shutoff System |
Connection Type | Flange |
Material | High Impact ABS, Stainless Steel Valve |
Number of Sensors | 0 |
Max. Pressure | 175 psi |
Relay Output | Analog |
Voltage | 120 |
Shut Off | No |
Audio Alarm | No |
Temp. Range | -4 Degrees to 104 Degrees F |
Amps | 2.0 A |
Standards | UL508 |
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 2 In., Material High Impact ABS, Stainless Steel Valve, Connection Type Flange, Number of Sensors 0, Sensor Cord Length 12 ft, Power Cord Length 12 ft, Standards UL508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Eterna Spindle Assembly Cold, Lever Handle, Chrome (2713-40)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50NLH)
- B & K IRON BLK TEE 2-1/2"" FPT (520-609BC)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC8)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-092-1/2-MK1)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- LEVEL SENSE Float Switch with Mounting Bracket and 15 Foot Wire, Works with Level Sence Products (LS-FLOAT-KIT)
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- Hoffman Water Detectors