Shop All Water Detectors
Hoffman
Detection and Alarm Shutoff System, 120V
Mfr # VES120V15NP
Zoro # G5386315
product price: $3,915.99
/ea
Free Shipping & Returns
$3,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Connection Type Kit With Electrical and Mechanical Connections
- Material Brass Valve, High Impact ABS
- Number of Sensors 1
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VES120V15NP
- Zoro # G5386315
- UPC # 190735215449
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 1 1/2 in |
Power Cord Length | Terminal Connection |
Sensor Cord Length | 12 ft |
Pipe Size | 1-1/2" |
Details
Item | Detection and Alarm Shutoff System |
Connection Type | Kit With Electrical and Mechanical Connections |
Material | Brass Valve, High Impact ABS |
Number of Sensors | 1 |
Max. Pressure | 175 psi |
Relay Output | Analog |
Standards | UL508 |
Voltage | 120 |
Amps | 2.0 A |
Temp. Range | -4 Degrees to 104 Degrees F |
Audio Alarm | No |
Shut Off | No |
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 1-1/2 In., Material Brass Valve, High Impact ABS, Connection Type Kit With Electrical and Mechanical Connections, Number of Sensors 1, Sensor Cord Length 12 ft, Power Cord Length Terminal Connection, Standards UL508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1056-33)
- KOHLER Handle Assembly, Cross, Rt (1265194-BV)
- MERIT BRASS 1-1/4 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-20)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (3 791-F AH Duplex Flgd Strainer)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC8)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- LEVEL SENSE Float Switch with Mounting Bracket and 15 Foot Wire, Works with Level Sence Products (LS-FLOAT-KIT)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- Hoffman Water Detectors