Hoffman

Condensate Return Unit, 36 Gal, 45 GPM


product price: $16,000.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Receiver Size (Gal.) 36
  • Number of Pumps 2
  • EDR Rating 45,000
  • Pump Flow (GPM) 45
  • NPT Pump Discharge (In.) 1 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Receiver Size (Gal.) 36
Width (In.) 33 1/2 in
Height (In.) 35 3/4 in
Length (In.) 34 1/2 in
Drain Port Size 1 in
Vent Line Port Pipe Size 2 in
Compatible Discharge Pipe Size 1 1/2 in
Compatible Intake Pipe Size 3 in
Overall Height 35.75 in
Overall Length 34.5 in
Manufacturer Warranty Length 20 yr
Overflow Port Pipe Size 2 in
Overall Width 33.5 in

Description

Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 45,000, Horsepower 1 1/2 hp, Intake Connection Style NPT, Maximum Feet of Head 75 ft, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 230/460V AC, Pump Type Duplex, Tank Capacity 36 gal, Maximum Flow Rate @ 60 Feet of Head 50 gpm, Maximum Flow Rate @ 70 Feet of Head 35 gpm, Number of Pumps 2, Phase Three, Series SCC4A, Series Family SCC

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.