Shop All Condensate Return Systems
Hoffman
Condensate Return Unit, 23 Gal, 22 GPM
Mfr # 160034
Zoro # G3418992
product price: $15,085.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$15,085.00
Free 30-Day Returns
Key Features
- Receiver Size (Gal.) 23
- Number of Pumps 2
- EDR Rating 22,000
- Pump Flow (GPM) 22
- NPT Pump Discharge (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 160034
- Zoro # G3418992
- UPC # 683328231617
- Country of Origin United States
- Category Condensate Return Systems
Dimensions
Receiver Size (Gal.) | 23 |
Length (In.) | 32 1/2 in |
Height (In.) | 32 13/16 in |
Width (In.) | 30 3/4 in |
Overflow Port Pipe Size | 2 in |
Overall Height | 32.81 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Vent Line Port Pipe Size | 2 in |
Overall Width | 30.75 in |
Manufacturer Warranty Length | 20 yr |
Overall Length | 32.5 in |
Compatible Intake Pipe Size | 2 in |
Drain Port Size | 1 in |
Description
Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 22,000, Horsepower 3/4 hp, Intake Connection Style NPT, Maximum Feet of Head 75 ft, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 230/460V AC, Pump Type Duplex, Tank Capacity 23 gal, Number of Pumps 2, Phase Three, Series SCC3B, Series Family SCC, Tank Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- CPP 2 Female Part C Camlock 2 Hose Barb (CFC/20T/027)
- AQUA-FLO Aqua-Flo AF020930002010 115V; 0.06 HP 48Y CMHP Pump Circulation Circ-Master (AF020930002010)
- BASEMENT WATCHDOG Wi-Fi Module 2.0 for Battery Backup Sump Pump Systems (BW-WiFi2)
- HOFFMAN Condensate Return Unit (160032)
- HOFFMAN Condensate Return Unit, 36 Gal, 45 GPM (160035)
- HOFFMAN Condensate Return Unit (160031)
- HOFFMAN Condensate Return Unit (160030)
- HOFFMAN Condensate Return Unit (160013)
- HOFFMAN Condensate Return Unit (160012)
- Hoffman Condensate Return Systems