Shop All Condensate Return Systems
Hoffman
Condensate Return Unit
Mfr # 160032
Zoro # G1599263
product price: $4,287.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,287.99
Free 30-Day Returns
Key Features
- Receiver Size (Gal.) 14
- Number of Pumps 2
- EDR Rating 12,000
- Pump Flow (GPM) 18
- NPT Pump Discharge (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 160032
- Zoro # G1599263
- UPC # 683328209432
- Country of Origin United States
- Category Condensate Return Systems
Dimensions
Receiver Size (Gal.) | 14 |
Height (In.) | 12 15/16 in |
Width (In.) | 22 3/4 in |
Length (In.) | 22 1/2 in |
Manufacturer Warranty Length | 20 yr |
Compatible Discharge Pipe Size | 3/4 in |
Drain Port Size | 1 1/4 in |
Compatible Intake Pipe Size | 2 in |
Overflow Port Pipe Size | 2 in |
Overall Height | 12.94 in |
Overall Width | 22.75 in |
Overall Length | 22.5 in |
Vent Line Port Pipe Size | 1 1/4 in |
Description
Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 12,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 52 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 30 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115/230V AC, Pump Type Duplex, Tank Capacity 14 gal, Maximum Flow Rate @ 35 Feet of Head 30 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Center Hole Float/Rod Assembly, Round, 7In (9049A6C)
- FIRESTONE FIRESTONE W563587041 1 Gallon Quickprime Plus (W563587041)
- HEDLAND Flowmeter, SCFM / L/SEC 25 - 250 / 10-118 (H771A-250)
- DANNER P-4000 Pressure Fltr Agitator Hndle to Clean Use Pumps 1000-4000GPH (5040)
- HOFFMAN Condensate Return Unit, 36 Gal, 45 GPM (160035)
- HOFFMAN Boiler Feed Pump, Duplex/Simplex, 1/3 hp (161024)
- HOFFMAN Condensate Return Unit (160030)
- HOFFMAN Condensate Return Unit, 14 Gal, 15 GPM (160018)
- HOFFMAN Condensate Return Unit (160013)
- HOFFMAN Condensate Return Unit (160031)
- DAYTON Condensate Water Tank, For 55HE56 (GGS_81479)
- Hoffman Condensate Return Systems