Shop All Condensate Return Systems
Hoffman
Condensate Return Unit
Mfr # 160030
Zoro # G1264042
product price: $2,410.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$2,410.99
Free 30-Day Returns
Key Features
- Receiver Size (Gal.) 9
- Number of Pumps 1
- EDR Rating 8000
- Pump Flow (GPM) 12
- NPT Pump Discharge (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 160030
- Zoro # G1264042
- UPC # 683328209395
- Country of Origin United States
- Category Condensate Return Systems
Dimensions
Receiver Size (Gal.) | 9 |
Width (In.) | 22 3/4 in |
Length (In.) | 16 1/2 in |
Height (In.) | 12 15/16 in |
Drain Port Size | 1 1/2 in |
Overall Height | 12.94 in |
Compatible Intake Pipe Size | 2 in |
Overflow Port Pipe Size | 2 in |
Overall Length | 16.5 in |
Compatible Discharge Pipe Size | 3/4 in |
Manufacturer Warranty Length | 20 yr |
Overall Width | 22.75 in |
Vent Line Port Pipe Size | 1 1/4 in |
Description
Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 8,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 52 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 30 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115/230V AC, Pump Type Simplex, Tank Capacity 9 gal, Maximum Flow Rate @ 35 Feet of Head 30 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Flange Gasket Set, 1600-169RP (1600-169RP)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN010G)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- ALFA LAVAL Seal Kit LKH10-60 C/SIC EPDM (9612129609)
- HOFFMAN Condensate Return Unit, 36 Gal, 45 GPM (160035)
- HOFFMAN Condensate Return Unit (160031)
- HOFFMAN Condensate Return Unit (160013)
- HOFFMAN Condensate Return Unit (160032)
- HOFFMAN Condensate Return Unit (160012)
- DAYTON Condensate Water Tank, For 55HE56 (GGS_81479)
- BELL & GOSSETT Condensate Return, 6 gal, 1/3 hp, 1 phase (160029)
- Hoffman Condensate Return Systems