Shop All Condensate Return Systems
Hoffman
Condensate Return Unit, 14 Gal, 15 GPM
Mfr # 160033
Zoro # G3219045
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$13,035.00
Free 30-Day Returns
Key Features
- Receiver Size (Gal.) 14
- Number of Pumps 2
- EDR Rating 15,000
- Pump Flow (GPM) 15
- NPT Pump Discharge (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # 160033
- Zoro # G3219045
- UPC # 683328231600
- Country of Origin United States
- Category Condensate Return Systems
Dimensions
Receiver Size (Gal.) | 14 |
Length (In.) | 29 3/8 in |
Width (In.) | 22 31/32 in |
Height (In.) | 35 in |
Vent Line Port Pipe Size | 1 1/4 in |
Compatible Intake Pipe Size | 2 in |
Overall Width | 22.97 in |
Manufacturer Warranty Length | 20 yr |
Overall Length | 29.38 in |
Overflow Port Pipe Size | 1 1/4 in |
Overall Height | 35 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Drain Port Size | 1/2 in |
Description
Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 15,000, Horsepower 3/4 hp, Intake Connection Style NPT, Maximum Feet of Head 75 ft, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 230/460V AC, Pump Type Duplex, Tank Capacity 14 gal, Number of Pumps 2, Phase Three, Series SCC2A, Series Family SCC, Tank Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUX Drum Pump Tube, Polypropylene, 47" Long. For DEF Service. (24-ZORO0123)
- DAYTON AC Motor, 1 Ph., 1492 Watts (PPT20013G)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN7)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (FR1614)
- HOFFMAN Condensate Return Unit, 36 Gal, 45 GPM (160035)
- HOFFMAN Condensate Return Unit (160032)
- HOFFMAN Condensate Return Unit (160012)
- HOFFMAN Condensate Return Unit (160031)
- HOFFMAN Condensate Return Unit (160013)
- HOFFMAN Condensate Return Unit (160030)
- BELL & GOSSETT Condensate Return, 6 gal, 1/3 hp, 1 phase (160029)
- Hoffman Condensate Return Systems