Shop All NEMA Fusible Combination Starters
Hoffman
Combo Starter, IEC, 19-25A, NEMA 7, HOA
Mfr # VS-CE2025HP7
Zoro # G3630444
product price: $3,379.99
/ea
Free Shipping & Returns
$3,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 19 to 25
- Coil Volts 120V AC
- Enclosure NEMA Rating 7
- Overload Relay Amp Setting 19 to 25
- Hz 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # VS-CE2025HP7
- Zoro # G3630444
- UPC # 190735371558
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Details
Item | Combination Motor Starter |
Amps AC | 19 to 25 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 7 |
Overload Relay Amp Setting | 19 to 25 |
Hz | 50/60 |
Type | IEC |
Line Voltage | 480V AC |
Standards | UL 508A/ CSA, UL Enclosure Nema 7 |
Includes | Hands/Off/Auto, Pilot Light |
Starter Type | Non Reversing |
Aux. Contact Configuration | 1NO |
Number of Poles | 3 |
Description
Combination Motor Starter, 19 to 25 Amps AC, Coil Volts 120V AC, Line Voltage 480V AC, IEC, Non Reversing, 50/60 Hz, Number of Poles 3, Overload Relay Amp Setting 19 to 25, Aux. Contact Configuration 1NO, Enclosure NEMA Rating 7, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Hands/Off/Auto, Pilot Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811EJB-R63/C)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN16A4AAC-R63/CL30)
- EATON NEMA Fusible Str, Size 2,120V Coil, 3R Enc (ECN1822BCD-R63/D)
- Hoffman Starters