Shop All Enclosure Covers & Accessories
Hoffman
CLAMP KIT ENCLOSURE Parts
Mfr # 13254
Zoro # G606632343
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.90 in
- Width 5 in
- Length 7.3 in
- Material Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # 13254
- Zoro # G606632343
- UPC # 783510132545
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.90 in |
Width | 5 in |
Length | 7.3 in |
Height (H) (millimetre) | 19 |
Width (W) (inch) | 1.09 |
Depth (D) (millimetre) | 25 |
Depth (D) (inch) | 0.97 |
Height (H) (inch) | 0.74 |
Width (W) (millimetre) | 28 |
Details
Item | Clamp Set |
Material | Steel |
Color | Unpainted |
Finish | Plated |
Modification Services | Yes |
Thickness (T) (gauge) | 12 |
Use With | A12 enclosures |
Thickness (T) (millimetre) | 2.78 |
Accessory Type | Locks, Lockouts, Latches, Handles and Clamps |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1590)
- HOFFMAN Door Switch W/ Lead (LDSWITCH72 19201)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Hoffman Enclosure Covers & Accessories