Shop All Audible & Visual Signaling Devices
This Product is Discontinued
Hoffman
Buzzer, 40 to 120VAC, 3 to 9mA AC, Black (Discontinued)
Mfr # PB120A
Zoro # G1403963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Audible Alarm Type Buzzer
- Visual Indicator Type No Visual Indicator
- Voltage 40 to 120V AC
- Decibels 80 dB
- Sound Pattern Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # PB120A
- Zoro # G1403963
- UPC # 094706512707
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 3.1406 in |
Width | 1.625 in |
Details
Audible Alarm Type | Buzzer |
Item | Buzzer |
Visual Indicator Type | No Visual Indicator |
Voltage | 40 to 120V AC |
Decibels | 80 dB |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor |
Mounting | Surface |
Vibrating | No |
Description
Audible Alarm Type Buzzer, Visual Indicator Type No Visual Indicator, Voltage 40 to 120V AC, Decibels 80 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Surface, Height 3.1406 in, Width 1.625 in, Vibrating No, Buzzer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.