Shop All Boiler Pumps
Hoffman
Boiler Feed Pump, 50HP, 50 gal.
Mfr # 161052
Zoro # G2746597
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,695.00
Free 30-Day Returns
Key Features
- Pump Flow (GPM) 15
- Discharge Pressure (PSI) 20
- Receiver Size (Gal.) 50
- Voltage 115V/230V
- Max. Liquid Temp. (F) 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # 161052
- Zoro # G2746597
- UPC # 683328231648
- Country of Origin United States
- Category Boiler Pumps
Dimensions
Receiver Size (Gal.) | 50 |
Length (In.) | 39 in |
Width (In.) | 24 7/16 in |
Height (In.) | 24 11/16 in |
Overflow Port Pipe Size | 2 in |
Compatible Discharge Pipe Size | 3/4 in |
Overall Width | 24.44 in |
Overall Height | 24.69 in |
Compatible Intake Pipe Size | 2 1/2 in |
Overall Length | 39 in |
Vent Line Port Pipe Size | 2 in |
Drain Port Size | 2 in |
Description
Boiler Feed Pump, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 15,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 46 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 30 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115/230V AC, Pump Type Duplex, Tank Capacity 50 gal, Maximum Flow Rate @ 35 Feet of Head 30 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Check Valve O-ring (CVIJOR)
- LITTLE GIANT PUMP Sump Pump Package, 1/3 hp, 115V AC Rated (14940655)
- ARMSTRONG MECH SEAL KIT w/8 in. GASKET (8975000-98202K)
- TERA PUMP Battery Powered Fuel Transfer Pump with 10' hose (TREP01-TXL)
- HOFFMAN Pump, Boiler Feed (161001)
- RELIANCE WATER HEATERS 52GAL Vert Pump Tank (PMD-52)
- Hoffman Boiler Pumps