Shop All Supply Stop Valves
Hoffman
8In 30In Stainless 30In Enclosure
Mfr # A30H3008SS6LP
Zoro # G105259126
product price: $3,342.99
/ea
Free Shipping & Returns
$3,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel 316L
- Length (In.) 35 in
- Size 30 in x30 in x 8 in
- Finish Brushed
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # A30H3008SS6LP
- Zoro # G105259126
- Country of Origin Unknown
- Category Supply Stop Valves
Dimensions
Length (In.) | 35 in |
Size | 30 in x30 in x 8 in |
Details
Body Material | Stainless Steel 316L |
Finish | Brushed |
Color | Unpainted |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P651)
- APG 2" 316 Stainless Steel Part A (3E20ASS)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- ZORO SELECT Blind Flange, Polypropylene, 3", Class 150, 150 psi Max Pressure (AFB300)
- BRASSCRAFT ANGLE VALVE 1/2X3/8"" (R19X CD)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (EPXVT123838C)
- HAUSEN 1/2 in. Nominal Compression Inlet x 7/16 in. and 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve, 5PK (HA-SS114-5)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9000)
- LEGEND VALVE 3/4 R670 MALE BOILER DRAIN (107-544)
- JONES STEPHENS 3/4 in. Brass Stop and Waste Valve, Threaded (B67315)
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- Hoffman Valves