Shop All Electrical Enclosures
Hoffman
304 Stainless Steel Enclosure, 12.33 in H, 3.40 in D
Mfr # HH05SS04004X
Zoro # G508458843
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.33 in
- Depth 3.40 in
- Material of Enclosure 304 Stainless Steel
- Color Unpainted
- Finish #3 Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hoffman
- MFR # HH05SS04004X
- Zoro # G508458843
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 12.33 in |
Depth | 3.40 in |
Width | 196 |
Length | 14.80 inch |
Width (In.) | 7.7 |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | 304 Stainless Steel |
Color | Unpainted |
Finish | #3 Brushed |
NEMA Rating | NEMA Type 4 |
Standards | UL 508A UL/cUL Listed; Type 4, 4X; File No. E482010; Maintains UL/cUL Listed Type 4 and Type 4X rating when properly installed on a Type 4 or Type 4X enclosure.; CE; AC |
Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 4; NEMA Type 4X |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKR001)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR2RH6)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- HOFFMAN 6IN 30IN 16IN ENCLOSURE (A-301606LP)
- HOFFMAN 10IN 20IN STAINLESS 24IN ENCLOSURE (CSD202410SS)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier VJ1412HWPL2 VJ 14" X 12" Non-Metallic Enclosure, Hinge, 2 Padlockable Latches (VJ1412HWPL2)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 12, 13, 4, Hinged (CSD202012)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Non Hinged Clamp (A121804)
- Hoffman Electrical Enclosures