Shop All Enclosure Covers & Accessories
Hoffman
28088 Ab Large Handle Adapter Plate, ABL
Mfr # ABL
Zoro # G708373748
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Height 3 in
- Width 4.40 in
- Length 19.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # ABL
- Zoro # G708373748
- UPC # 783510280888
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 4.40 in |
Length | 19.4 in |
Depth | 0.62 in / 16 mm |
Depth (D) (inch) | 0.62 |
Width (W) (millimetre) | 61 |
Depth (D) (millimetre) | 16 |
Height (H) (inch) | 10.56 |
Width (W) (inch) | 2.39 |
Height (H) (millimetre) | 268 |
Details
Item | Handle |
Material | Steel |
Finish | Powder Coated |
Color | Gray |
Thickness | 12 ga / 2.66 mm |
Modification Services | Yes |
Accessory Type | Mounting Accessories |
Thickness (T) (gauge) | 12 |
Color Code | ANSI 61 |
Thickness (T) (millimetre) | 2.66 |
Brand and Type of Operator | Allen-Bradley 1494V Variable-Depth; Allen-Bradley 140U, 1494C & 194RC Cable-Operated; Allen-Bradley 1494 Universal; Large Handle |
Consist of | Operator Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 3 Gang, Steel, Floor Box (792)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- HOFFMAN Modified Panel, 813WU PPP96 (813WU PPP96)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- HAMMOND Hole Plug, STD. Pushbutton, 304 SS (HPBSS)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- Hoffman Enclosure Covers & Accessories