Shop All Enclosure Covers & Accessories
Hoffman
200mm Plinth Base 800X500, P2BP285
Mfr # P2BP285
Zoro # G508373757
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Height 10 in
- Width 9 in
- Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoffman
- MFR # P2BP285
- Zoro # G508373757
- UPC # 783510311438
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 9 in |
Length | 47 in |
Depth | 18.27 in / 464 mm |
Depth (D) (millimetre) | 464 |
Height (H) (inch) | 7.58 |
Depth (D) (inch) | 18.27 |
Width (W) (inch) | 31.46 |
Fits Frame (W x D) (millimetre) | 800x500 |
Width (W) (millimetre) | 799 |
Height (H) (millimetre) | 193 |
Details
Item | Plinth Base |
Material | Steel |
Finish | Powder Coated |
Type | 200mm |
Color | Black |
Thickness | 16 ga / 1.52 mm |
Color Code | RAL 9005 |
Thickness (T) (gauge) | 16 |
Thickness (T) (millimetre) | 1.52 |
Fits Frame | 800x500 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GAW2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- HOFFMAN Door Switch W/ Lead (LDSWITCH72 19201)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HALEX 3/4 in. Knock-Out Seals (26072)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- Hoffman Enclosure Covers & Accessories