Shop All Kitchen Faucets
This Product is Discontinued
Hodedah
Hodedah HIKF96 GREY-OAK 70.86 x 15.75 x 23.85 in. Kitchen Cabinet with 1-Drawer Plus Space for Microwave; Grey & Oak (Discontinued)
Mfr # HIKF96 GREY-OAK
Zoro # G303992641
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hodedah
- MFR # HIKF96 GREY-OAK
- Zoro # G303992641
- UPC # 810179031749
- Country of Origin China
- Category Kitchen Faucets
Description
Sleek, straight lines lend a modern look to the Hodedah kitchen cabinet, featured in your choice of finish. This tall, sturdy cabinet is enhanced with two transparent cabinet doors above, with a roomy center drawer and two solid cabinet doors below. Store cooking tools, dinnerware, utensils, and more while you enjoy functionality from the large, open center shelf that's perfect for small appliances.
Features- Convenient and accessible way to store your microwave, toaster and other small appliances
- Cabinet space to store small appliance, pots and pans and much more
- Drawer to store kitchen utensils
- Wheels for easy mobility
- Great for home and office kitchen
- Color: Grey & Oak
- Material: Wood
- Number of Shelves: 1
- Number of Drawers: 1
- Dimension: 70.86" H x 15.75" W x 23.85" D
- Weight: 92.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-WS1)
- PROSOURCE Drain Connector 1-1/2 Or 1-1/4 (TC-150)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746PN-2)
- CURTIS Faucet - Type "Spb For - Part# Wcwc-1803 (WCWC-1803)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- T&S BRASS Filler, Pot , Cld, 18"Spt, Leadfree (B0260)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- Hodedah Kitchen Faucets