Hodedah HIK94 CHOCO-GREY 68.3 x 15.63 x 26.45 in. Kitchen Cabinet with Top & Bottom Enclosed Cabinet Space 1-Drawer Plus Large Open Space for Microwave; Chocolate & Grey
Mfr # HIK94 CHOCO-GREY
Zoro # G604085301
Product Information
- Brand Hodedah
- MFR # HIK94 CHOCO-GREY
- Zoro # G604085301
- UPC # 810179030049
- Country of Origin China
- Category Furniture Glides
Description
Hodedah kitchen cabinet with transparent doors, drawer for utensils and a middle shelf for microwave or small electric oven. The Hodedah cabinet is a simple piece that is sure to add functionally to your kitchen or dining room. The large open storage space at the center is to store your microwave. The two shelves on the top serves as a place to keep your mug, jars, or bowls. For extra storage and space there is another cabinet below to house small appliances, pots and pans. The Kitchen Island from Hodedah has a wooden construction that makes it strong and ensures it is long lasting.
Features- Convenient and accessible way to store your microwave, toaster and other small appliances
- Transparent doors on top displays your fancy dinnerware
- Drawer to store kitchen utensils
- Constructed of durable engineered wood that will sure to last many years to come
- Enclosed cabinet on top and bottom of unit to house pots and pans
- Functional and attractive With its sleek contemporary styling
- Color: Chocolate & Grey
- Material: Wood
- Number of Shelves: 2
- Dimension: 68.3" H x 15.63" W x 26.45" D
- Weight: 90 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Lever Entry Us26D (CL100011)
- COMPX FORT Tubular Pin Tumbler, Keyed Alike, 27379 Key, For Material Thickness 15/64 in (MFW1058-79)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Stay Roller (N100-875)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- MAGIC SLIDERS Brown/Gray 1 in. Nail-On Carpet/Plastic Cushioned Glide , 4PK (45469)
- MAGIC SLIDERS Sliding Disc Rnd 2" 4Pk (04050)
- PRIME-LINE 1-3/4 in. Square Sliders, Black and Gray Plastic 4 Pack (MP75323)
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- Hodedah Leveling Feet & Pads