Shop All Chandeliers
Hodedah
Hodedah HIK69 BEECH Kitchen Island Spice Rack & Towel Rack-Beech
Mfr # HIK69 BEECH
Zoro # G004132766
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hodedah
- MFR # HIK69 BEECH
- Zoro # G004132766
- UPC # 812183011137
- Country of Origin China
- Category Chandeliers
Description
The Hodedah Kitchen Island is a stylish and elegant addition to any home. This kitchen island is available in multiple finishes and you can choose the one that blends with your existing interiors. It is made using high quality compressed wood, which makes it sturdy and durable. It has a versatile design and is ideal for homes that have both traditional or cottage interiors. This kitchen island features a towel rack, a spice rack, two spacious drawers, two open shelves and two enclosed cabinet space.
Features- Side Towel Rack.
- Finished back.
- Two Cabinet storage doors with shelf.
- Two drawers to store utensils.
- Metal Legs.
- Constructed of High Quality Compressed Wood.
- Dimensions - 35 x 46.65 x 15.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterilight S463rl Quartz Sleeve (S463RL QUARTZ SLEEVE STERILIGHT)
- MILWAUKEE TOOL M18 ROVER Mounting Flood Light (2365-20)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 27K (S29626)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- HODEDAH Hodedah HIK78 CHERRY Kitchen Island With Spice Rack & Towel Rack (HIK78 CHERRY)
- HODEDAH Hodedah HIK78 BEECH Kitchen Island With Spice Rack & Towel Rack - Beech (HIK78 BEECH)
- HODEDAH Hodedah HIK65 BEECH Kitchen Island Spice Rack & Towel Rack-Beech (HIK65 BEECH)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- WAREHOUSE OF TIFFANY Camie 3-Light Kitchen Island Linear Chandelier, Matte Black (P8008-3M)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- Hodedah Chandeliers