Shop All Desk Chairs
Hodedah
Hodedah HIC327 RED Armless Office Chair With Seat Cushion
Mfr # HIC327 RED
Zoro # G903920464
original price:
$112.99
10% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hodedah
- MFR # HIC327 RED
- Zoro # G903920464
- UPC # 812183012820
- Country of Origin China
- Category Desk Chairs
Details
Style | Office Chair |
Description
This unique office chair from Hodedah is sure to add a modern touch to any home or office space. Its armless design and adjustable height with padded seats makes it comfortable and convenient for the user. Its five point chrome base is equipped with wheels for easy mobility around any type of flooring.
Features- Vinyl Upholstery.
- Metal frame.
- Cushioned backrest and seat.
- Swivels 360 degrees.
- Adjustable height.
- Color - Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- OFFICE STAR Big and Tall Chair, Leather, 20-5/16" to 23-1/8" Height, Adjustable Arms, Black (75-47A773)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- Hodedah Seating