Shop All Desk Chairs
Hodedah
Hodedah HI-4025 BLACK Mesh Mid Back Office Chair-Black
Mfr # HI-4025 BLACK
Zoro # G103709050
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hodedah
- MFR # HI-4025 BLACK
- Zoro # G103709050
- UPC # 812183010048
- Country of Origin China
- Category Desk Chairs
Details
Style | Executive Chair |
Description
This Hodedah office chair comes with a thick padded seat and breathable mesh back for all day comfort. You can easily adjust the seat height according to your preference. This office chair has an aluminum chrome plated base that offers stability and comes with hooded wheel casters that facilitate smooth movement around any type of flooring.
Features- Mesh Back designed to prevent body heat and moisture build-up.
- Swiveling office chair.
- Wheels for easy mobility.
- Seat Height adjustment - 17.7 x 21.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Palma Transitional Grey Upholstered Storage Trunk Ottoman (173-11028)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- BLOOMFIELD Pilot Light Green 125V (2J-72671)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-809D-BK-GG)
- SHOPSOL Workbench Fabric Seating (1010577)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- OFFICE STAR Big and Tall Chair, Leather, 20-5/16" to 23-1/8" Height, Adjustable Arms, Black (75-47A773)
- Hodedah Seating