Shop All Task Chairs
Hodedah
Hodedah HI-2006 BLACK Mesh Mid Back Office Chair - Black
Mfr # HI-2006 BLACK
Zoro # G203708984
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hodedah
- MFR # HI-2006 BLACK
- Zoro # G203708984
- UPC # 812183010000
- Country of Origin China
- Category Task Chairs
Details
Style | Executive Chair |
Description
Enhance your working experience with this hodedah office chair. This task chair is a great addition for any home or office. This Hodedah office chair features a breathable mesh back for all day comfort. You can easily adjust the seat Height according to your preference. This office chair has an aluminum chrome base that offers stability and comes with hooded wheel casters that facilitate smooth movement around any type of flooring.
Features- Mesh Back designed to prevent body heat and moisture build-up
- Swiveling office chair
- Chrome plated base
- Seat Height adjustment 18-20 in.
- Color - Black
- Overall dimension - 41.7-44.1 H x 18.1 W x 17.3 D in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1-1/2 lb., PK12 (7132347)
- TECHNI MOBILI Techni Mobili RTA-8030-BRN 19-23.5 in. Mid-Back Mesh Task Office Chair with Height Adjustable Arms; Brown (RTA-8030-BRN)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B1002-BK)
- FLASH FURNITURE Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Navy (H-2376-F-NAVY-ARMS-GG)
- OFFICESOURCE Crossway Collection Mesh Back Task Chair with Black Base (610FBK)
- Hodedah Seating