Shop All Wireless Thermometers & Humidity Meters
Hobo
Self-Describing Air/Water/Soil Temp.
Mfr # SD-TEMP-20
Zoro # G805307318
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger
- Temp. Range -40 Degrees to 122 Degrees F in Water/ -40 Degrees to 212 Degrees F in Air
- Product Type Self-Describing Air/Water/Soil Temperature Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobo
- MFR # SD-TEMP-20
- Zoro # G805307318
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Details
Item | Self-Describing Air/Water/Soil Temp. |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger |
Temp. Range | -40 Degrees to 122 Degrees F in Water/ -40 Degrees to 212 Degrees F in Air |
Product Type | Self-Describing Air/Water/Soil Temperature Sensor |
Description
Self-Describing Air/Water/Soil Temp., Product Type Self-Describing Air/Water/Soil Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C455)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled (25-911-SST-3000-psi/kPa)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L500#-)
- HOBO Temperature sensor 6 (TMC6-HE)
- HOBO Stainless Steel Temperature probe 6 (TMC6-HC)
- UNITED SCIENTIFIC Wall Thermometer On Plastic Base (THWP01)
- TAYLOR Remote Sensor for 1736 (1739)
- COOPER-ATKINS Cordless Pipe Clamp, -20 to 300F, Digital (4005I)
- ACURITE Wireless Thermometer, Digital LCD (02059M)
- TAYLOR Wireless In/Out Forecaster w/Color Disp (1736)
- Hobo Wireless Thermometers & Humidity Meters