Shop All Nonelectrical Properties Data Loggers
Hobo
Data Logger, Temp/Humidity, Bluetooth
Mfr # MX1101
Zoro # G9555594
product price: $155.00
/ea
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 1% to 90%
- Accuracy +/-0.38 Degrees F
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobo
- MFR # MX1101
- Zoro # G9555594
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 12 mo |
Height (In.) | 1.44 in |
Width (In.) | 3.34 in |
Depth (In.) | 0.9 in |
Manufacturer Warranty Length | 12 mo |
Overall Height | 3 11/16 in |
Battery Size | AAA |
Overall Width | 8 1/2 in |
Overall Depth | 15/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Environmental Meter, Blk, 0.3 to 48.87" Hg (0850BLK)
- TAYLOR THERMOMETER 8.5""BIRD SUC (5204)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 600 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-600-psi)
- LOVE Temperature Switch, Thermistor, 110VAC (TS2-010)
- HOBO Data Logger, Temperature and Humidity, USB (UX100-003)
- HOBO Data Logger, Motor On/Off, 512 KB (UX90-004M)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- HOBO Water Level 13 Data Logger (U20L-04)
- HOBO Water Level Data Logger 100 (U20-001-02)
- HOBO Data Logger, State, 128 KB (UX90-001)
- DICKSON Data Logger, Pressure Range 0 to 500 PSI (PR525)
- Hobo Nonelectrical Properties Data Loggers