Shop All Nonelectrical Properties Data Loggers
Hobo
Data Logger, Temperature and Humidity, USB
Mfr # UX100-003
Zoro # G0335889
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 15% to 95%
- Accuracy +/-3.5% RH from 25% to 85% RH
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobo
- MFR # UX100-003
- Zoro # G0335889
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB |
Depth (In.) | 0.6 in |
Height (In.) | 0.6 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1.44 in |
Overall Width | 8 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 11/16 in |
Overall Depth | 5/8 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- LA CROSSE TECHNOLOGY Wireless Rain Gauge (724-1415BL-INT)
- FLUKE Meter Hanging Kit (TPAK)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- HOBO Temperature Data logger (MX2303)
- HOBO Data Logger, Temp/Humidity, Bluetooth (MX1101)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- HOBO Dissolved Oxygen Data Logger (U26-001)
- HOBO Water Temperature Data logger (MX2201)
- REED INSTRUMENTS REED Data Logging Conductivity/TDS/Salinity Meter with SD Card, Power Adapter and Solution (R3100SD-KIT)
- Hobo Nonelectrical Properties Data Loggers