Shop All Nonelectrical Properties Data Loggers
This Product is Discontinued
Hobo
Data Logger, State, 512 KB (Discontinued)
Mfr # UX90-001M
Zoro # G9620947
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type State
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 95%
- Battery Life 1 yr
- Sample Point Storage 512 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobo
- MFR # UX90-001M
- Zoro # G9620947
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 0.6 in |
Depth (In.) | 2.34 in |
Connection Size | USB |
Width (In.) | 1.44 in |
Manufacturers Warranty Length | 12 mo |
Overall Depth | 5/8 in |
Overall Width | 6 in |
Overall Height | 3 11/16 in |
Manufacturer Warranty Length | 12 mo |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.