Shop All Nonelectrical Properties Data Loggers
Hobo
Data Logger, Light On/Off, 512 KB
Mfr # UX90-002M
Zoro # G9620922
Free Shipping & Returns
$121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light On/Off
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 95%
- Battery Life 1 yr
- Sample Point Storage 512 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobo
- MFR # UX90-002M
- Zoro # G9620922
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 2.34 in |
Width (In.) | 1.44 in |
Height (In.) | 0.6 in |
Connection Size | USB |
Manufacturers Warranty Length | 12 mo |
Manufacturer Warranty Length | 12 mo |
Overall Width | 6 in |
Overall Depth | 5/8 in |
Overall Height | 3 11/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035000)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMK3)
- EXTECH AC/DC VOLTAGE TESTER (ET25)
- HOBO Water Level 13 Data Logger (U20L-04)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- HOBO Temperature Data logger (MX2303)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- TRIPLETT Vibration Datalogger, +/-0.5gAcc, LED (VBDL100)
- Hobo Nonelectrical Properties Data Loggers