Shop All Nonelectrical Properties Data Loggers
Hobo
Data Logger, External RH Sensor, 0.9 in. H
Mfr # UX100-011A
Zoro # G0335870
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 1% to 95% (Non-Condensing)
- Accuracy +/-2.5% RH from 10% to 90% RH
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobo
- MFR # UX100-011A
- Zoro # G0335870
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 0.9 in |
Depth (In.) | 0.9 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1.44 in |
Connection Size | USB |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 15/16 in |
Overall Height | 3 11/16 in |
Overall Width | 8 1/2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- TRIPLETT Psychrometer with Superheat (RHT37)
- LOCHINVAR Tst2032 Sensor, Ntc Thermistor (TST2032)
- PIC GAUGES Gauge, 2-1/2", 0-200psi, 1/4"LM, SingleScale (S201L-254G)
- HOBO Water Temp/Light Data logger (MX2202)
- HOBO Water Level 13 Data Logger (U20L-04)
- HOBO Data Logger, State, 128 KB (UX90-001)
- HOBO Dissolved Oxygen Data Logger (U26-001)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- HOBO Temperature Data logger (MX2303)
- REED INSTRUMENTS REED Data Logging Heat Stress Meter with Tripod, SD Card and Power Adapter (R6250SD-KIT2)
- Hobo Nonelectrical Properties Data Loggers