Shop All Nonelectrical Properties Data Loggers
Hobo
Data Logger, 100 ft.Range, Continuous
Mfr # MX1102A
Zoro # G3308691
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon Dioxide, Humidity, Temperature
- Temp. Range (F) 32 Degrees to 122 Degrees F
- Relative Humidity Range 1% to 70%
- Accuracy +/-5%
- Battery Life 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobo
- MFR # MX1102A
- Zoro # G3308691
- UPC # 712038596379
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 12 mo |
Depth (In.) | 1.88 in |
Height (In.) | 3 in |
Width (In.) | 5.1 in |
Battery Size | AA |
Overall Width | 13 in |
Overall Height | 7 5/8 in |
Overall Depth | 1 15/16 in |
Manufacturer Warranty Length | 12 mo |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- SPER SCIENTIFIC Mason's Hygrometer (736740)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange (PRO-314D-402V)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- HOBO Temperature/RH Data logger (MX2302A)
- HOBO Temperature/RH Data logger (MX2301A)
- HOBO Water Level Data Logger 30 (U20-001-01)
- HOBO Dissolved Oxygen Data Logger (U26-001)
- HOBO Water Level 13 Data Logger (U20L-04)
- EXTECH Data Logger (SD700)
- Hobo Nonelectrical Properties Data Loggers