Shop All Nonelectrical Properties Data Loggers
Hobo
BLE Temperature Data Logger
Mfr # MX100
Zoro # G6515378
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Interface Wireless
- Includes Command Strip, Double-Sided Tape, Hook and Loop Strip
- Features Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology
- Minimum Temperature Measured Degrees F -4 Degrees F
- Minimum Sampling Rate 1 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobo
- MFR # MX100
- Zoro # G6515378
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Details
Item | BLE Temperature Data Logger |
Interface | Wireless |
Includes | Command Strip, Double-Sided Tape, Hook and Loop Strip |
Features | Bluetooth Communication, Find Me Pager Feature, Patented Connectivity Technology |
Minimum Temperature Measured Degrees F | -4 Degrees F |
Minimum Sampling Rate | 1 sec |
Parameters Measured | Relative Humidity, Temperature Degrees C, Temperature Degrees F |
Resistance Properties | Water Resistant |
Compatible Operating Systems | Windows |
Maximum Operating Temperature Degrees F | 158 Degrees F |
Minimum Operating Temperature Degrees F | -4 Degrees F |
Maximum Sampling Rate | 18 hr |
Description
BLE Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Applicable, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- METRA ELECTRONICS Metra VFDB4 T-Spec Manl Distribution Block 1-0 Gauge in 2 4-8 Gauge Out - Black (VFDB4)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0809)
- ROBINAIR Test Strips Coolanns 022896 50Cnt (75134)
- HOBO Data Logger, 100 ft.Range, Continuous (MX1102A)
- HOBO Dissolved Oxygen Data Logger (U26-001)
- HOBO Temperature/RH Data logger (MX2302A)
- HOBO Data Logger, External RH Sensor, 0.9 in. H (UX100-011A)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- HOBO Data Logger, Motor On/Off, 128 KB (UX90-004)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH with NIST Calibration Certificate (R6020-NIST)
- Hobo Nonelectrical Properties Data Loggers