Shop All Nonelectrical Properties Data Loggers
Hobo
Analog Data logger 4 Channel
Mfr # UX120-006M
Zoro # G6515280
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current, AC Voltage, Air Velocity, Carbon Dioxide, Compressed Air Flow, DC Current, DC Voltage, Differential, Gauge Pressure, Kilowatts (kW), Pressure, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 95%
- Accuracy +/-0.1 mV +/-0.1% of Reading (w/Cable-2.5-Stereo), +/-0.2 mV +/-0.3% of Reading (w/Cable-Adap5), +/-0.4 mV +/-0.3% of Reading (w/Cable-Adap10), +/-1.0 mV +/-0.3% of Reading(w/Cable-Adap24), 4 to 20mA +/-0.001mA +/-0.2% of Reading (w/Cable-4 to 20mA), Time Accuracy: +/-1 Minute Per Month at 25 Degrees C (77 Degrees F)
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobo
- MFR # UX120-006M
- Zoro # G6515280
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 4.25 in |
Connection Size | USB |
Dia. | Not Available |
Manufacturers Warranty Length | Not Available |
Height (In.) | 2.13 in |
Depth (In.) | 1 in |
Overall Height | 10 13/16 in |
Overall Width | 5 7/16 in |
Battery Size | AAA |
Overall Depth | 1 in |
Description
Analog Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Panel tachometer, 4 to 20mADC Output (6141-114110)
- DWYER INSTRUMENTS Mfg 657C-1 Humidity Temp Trans (657C-1)
- PIC GAUGES Low Pressure Gauge, 2.5"0-60"WCVAC, 1/4"LM (LP1-254-60V)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.B)
- HOBO Data Logger, Light On/Off, 128 KB (UX90-002)
- HOBO Water Temp. Data Logger, -40 to 122 (U22-001)
- HOBO Water Proof Data Shuttle (U-DTW-1)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- HOBO Data Logger, State, 128 KB (UX90-001)
- HOBO Water Temp/Light Data logger (MX2202)
- REED INSTRUMENTS REED Data Logging Smart Series Sound Level Meter with Tripod and Carrying Case (R1620-KIT2)
- Hobo Nonelectrical Properties Data Loggers