Shop All Food Service Appliance Parts
Hobart
WHIP, WIRE (60 QT) for Hobart - Part# 00-24900-2
Mfr # 00-24900-2
Zoro # G003552534
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire
- For Use With Hobart Corp 1612, 1612E, 1712, 1712E, 1712R, 512, 512Ms; Hobart Corp A600T, H600 Series, H600T, P660 Series; Hobart Mixer/Prep A-600T, H-600, H-600T, H600, P-660
- Material Stainless Steel
- Length 19 in
- Height 10.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart
- MFR # 00-24900-2
- Zoro # G003552534
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 19 in |
Height | 10.50 in |
Width | 11.50 in |
Details
Item | Wire Whip |
Type | Wire |
For Use With | Hobart Corp 1612, 1612E, 1712, 1712E, 1712R, 512, 512Ms; Hobart Corp A600T, H600 Series, H600T, P660 Series; Hobart Mixer/Prep A-600T, H-600, H-600T, H600, P-660 |
Material | Stainless Steel |
Fits Brand | Hobart |
Capacity | 60 qt |
Description
WIRE WHIP 60 QT;MATERIAL(S): STAINLESS STEEL;TYPE: 60 QT (57L);WEIGHT: 7.76 LB;HOBART CORP 1612, 1612E, 1712, 1712E, 1712R, 512, 512MS;HOBART CORP A600T, H600 SERIES, H600T, P660 SERIES;HOBART MIXER/PREP A-600T, H-600, H-600T, H600, P-660
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Cat - Ragdoll Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (SS8604CM15)
- ROCHFORD Rochford 0930 Support Pole 3 in 1 - Adjusts 40"- 70" (0930)
- TERVIS NFL 20 oz Indianapolis Colts Multicolored BPA Free Double Wall Tumbler (1368854)
- CELESTIAL SEASONINGS Tea, 9.6 oz Net Wt, Ground, PK96 (14731)
- HOBART Standard Curtain Rod (120266-1)
- HOBART Gasket, Pump Drain Hole (00-119051)
- HOBART Kit C44A Motor (00-913102-00316)
- HOBART Knife No.22, Stay Sharp (00-290372)
- HOBART Spring, Door (00-413342-00001)
- HOBART Cord Plug Assembly (00-117542-00021)
- INTERNATIONAL COMFORT PRO Ignitor (1171306)
- Hobart Food Service Appliance Parts