Shop All Food Service Appliance Parts
Hobart
Weldment, Shaft, Drive
Mfr # 00-919800
Zoro # G8459815
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 in
- Height 1 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hobart
- MFR # 00-919800
- Zoro # G8459815
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 26 in |
Height | 1 in |
Width | 4 in |
Description
Weldment,Shaft,Drive. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Nozzle, Compression Single Drain, 425 (01064674)
- BEVLES Hi-Limit (782208)
- BUNN Decal (Iced Tea) (03043-0004)
- ELECTROLUX Timer Defrost (215846604)
- HOBART Dial 2-1/4 D, Off 400-200 (944801)
- HOBART Fan Motor Assembly - Evap, 115V (SK-900-60883-00)
- HOBART Mercury Relay 3P 30A 208/240Vv (354071-1)
- HOBART Low Water Cut Off (00-880030)
- HOBART Cord Set14/3 Sjt 8' For - Part# 00-5039Ps (00-5039PS)
- HOBART Knife, Slicer 3000 Series (00-914753-00002)
- RONDO Auxiliary Contact Block 2S Zb5-Az103 (50927)
- Hobart Food Service Appliance Parts