Shop All Stick Welders
This Product is Discontinued
Hobart Welding Products
Stick Welder, Stickmate Series, DC 25-210A (Discontinued)
Mfr # 500571
Zoro # G0211187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Stickmate
- Input Voltage 240V
- Polarity DC
- Amps DC 25 to 210
- Welding Processes Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hobart Welding Products
- MFR # 500571
- Zoro # G0211187
- UPC # 715959640374
- Country of Origin China
- Category Stick Welders
Dimensions
Overall Width (In.) | 7 1/8 in |
Overall Depth (In.) | 13 3/8 in |
Overall Height (In.) | 10 1/2 in |
Overall Height | 10.5 in |
Power Cord Length | 6 1/2 ft |
Overall Depth | 13.38 in |
Overall Width | 7.25 in |
Description
Stick Welder, Input Frequency 50/60 Hz, Input Voltage 240V, Phase Single-Phase, Polarity DC, Model 500571, Welding Processes Stick, Welding Mode CC, Application Farms, Maintenance and Repair, Metal Art, Ranches, Features High Weld Output, Hobart 5/3/1 Industrial Warranty, Hot Start Technology, Infinite Amperage Control, Includes 10 ft. Electrode Cable with Heavy-Duty Holder, 10 ft. Work Cable with Clamp, Adjustable Shoulder Strap, Open Circuit Voltage 85 V, Overall Depth 13.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.